Zoro Homepage

Adjustable Tension Levers low profile, external thread, 15 Degree, metric

  • Mfr # K0114.1102X30

  • Zoro # G4586419


product price: $27.99
/ea

Key Features

Thread Size
M10x30
Material
Steel/Plastic
Type
Low Profile Adjustable Tension Lever
Finish
Black Oxide
Thread Type
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0114.1102X30
Zoro #
G4586419
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10x30
Size
1

Details

Material
Steel/Plastic
Type
Low Profile Adjustable Tension Lever
Finish
Black Oxide
Thread Type
External Thread
Angle
15 Degrees

Description

Tension Lever Flat Size: 1 M10X30, A=100, Form: 15° Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.