
Adjustable Tension Levers, with external thread, metric, 0 Degree
Mfr # K0108.1102X50
Zoro # G4600604
product price: $27.45
/eaKey Features
Thread Size
M10x50
Material
Steel/Plastic
Type
Adjustable Tension Lever
Finish
Black Powder-Coated
Thread Type
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0108.1102X50
Zoro #
G4600604
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10x50
Size
1
Details
Material
Steel/Plastic
Type
Adjustable Tension Lever
Finish
Black Powder-Coated
Thread Type
External Thread
Description
Tension Lever Size: 1 M10X50, A=92, Form: 0° Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.