Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Tension Levers, with external thread, metric, 20 Degree

  • Mfr # K0108.3121X90

  • Zoro # G4616388


product price: $38.99
/ea

Key Features

Thread Size
M12
Material
Steel/Plastic
Type
Adjustable Tension Lever
Finish
Black Powder-Coated
Thread Style
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0108.3121X90
Zoro #
G4616388
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12

Details

Material
Steel/Plastic
Type
Adjustable Tension Lever
Finish
Black Powder-Coated
Thread Style
External Thread
Measurement Type
Metric
Angle
20 Degrees

Description

Tension Lever Size: 3 M12X90, A=128,5, Form: 20° Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.