Aluminum Palm Grips, similar to DIN 6335, Style C

  • Mfr # K0145.3050102

  • Zoro # G4616108


product price:  $17.49
/ea
Sold in multiples of 2 for $34.98

Key Features

Material
Aluminum
Finish
Polished
Measurement Type
Metric
Style
C, Blind Hole
Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0145.3050102
Zoro #
G4616108
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
50 mm

Details

Material
Aluminum
Finish
Polished
Measurement Type
Metric
Style
C, Blind Hole

Description

Palm Grip To DIN 6335 D1=50, D=10 H=32, Form: C, Blind Hole, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.