
Aluminum Palm Grips, similar to DIN 6335, Style E
Mfr # K0145.506312
Zoro # G4623939
product price: $14.45
/eaSold in multiples of 2 for $28.90
Key Features
Finish
Tumbled Bright
Material
Aluminum
Diameter-Thread Size
M12
Diameter
63 mm
Style
E, Tapped Blind Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0145.506312
Zoro #
G4623939
UPC #
-
Country of Origin
Germany
Dimensions
Diameter-Thread Size
M12
Diameter
63 mm
Details
Finish
Tumbled Bright
Material
Aluminum
Style
E, Tapped Blind Hole
Measurement Type
Metric
Description
Palm Grip To DIN 6335 D=M12 D1=63 H=40, Form: E Tapped Blind Hole Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.