Zoro Homepage

Assembly Tool For Lateral Spring Plungers, D= 16 mm.

  • Mfr # K0369.10

  • Zoro # G2171128


product price: $21.15
/ea

Key Features

Type
Spring Plunger Assembly Tool
Material
Steel
Finish
Black Oxidized
Thread Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0369.10
Zoro #
G2171128
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
16 mm

Details

Item
Installation tool for lateral plungers
Type
Spring Plunger Assembly Tool
Material
Steel
Finish
Black Oxidized

Description

Assembly Tool Lateral Plungers,D-16 Mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.