
Ball-end thrust screws without head stainless steel with full ball
Mfr # K0384.10412
Zoro # G4594496
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Finish
Bright
Overall Length
12 mm
System of Measurement
Metric
Point type
Full ball
Thread Size
M4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0384.10412
Zoro #
G4594496
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
12 mm
Thread Size
M4
Details
Item
Ball-end thrust screw
Finish
Bright
System of Measurement
Metric
Point type
Full ball
Material
Stainless steel
Description
Ball-End Thrust Screw Without Head D1=M04, Form: A Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.