Zoro Homepage

Ball-end thrust screws without head stainless steel with full ball

  • Mfr # K0384.10520

  • Zoro # G4596219


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Material
Stainless steel
Overall Length
20 mm
Finish
Bright
Thread Size
M5
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0384.10520
Zoro #
G4596219
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
20 mm
Thread Size
M5

Details

Item
Ball-end thrust screw
Material
Stainless steel
Finish
Bright
System of Measurement
Metric
Point type
Full ball

Description

Ball-End Thrust Screw Without Head D1=M05, Form: A Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.