
Ball-end thrust screws without head stainless steel with full ball
Mfr # K0384.10812
Zoro # G4600805
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Thread Size
M8
Point type
Full ball
System of Measurement
Metric
Material
Stainless steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0384.10812
Zoro #
G4600805
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Overall Length
13.2 mm
Details
Item
Ball-end thrust screw
Point type
Full ball
System of Measurement
Metric
Material
Stainless steel
Finish
Bright
Description
Ball-End Thrust Screw Without Head D1=M08, Form: A Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.