
Ball-end thrust screws without head stainless with flattened ball
Mfr # K0384.20650
Zoro # G4600586
product price: $17.65
/eaSold in multiples of 2 for $35.30
Key Features
Material
Stainless steel
Overall Length
50.1 mm
Finish
Bright
Point type
Flattened ball
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0384.20650
Zoro #
G4600586
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
50.1 mm
Thread Size
M6
Details
Material
Stainless steel
Item
Ball-end thrust screw
Finish
Bright
Point type
Flattened ball
System of Measurement
Metric
Description
Ball-End Thrust Screw Without Head D1=M06, Form: B Stainless Steel, Components: Stainless Steel L2=50.1. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.