Zoro Homepage

Ball-end thrust screws without head stainless with flattened ball

  • Mfr # K0384.20660

  • Zoro # G4601094


product price: $18.49
/ea
Sold in multiples of 2 for $36.98

Key Features

Thread Size
M6
Material
Stainless steel
Finish
Bright
System of Measurement
Metric
Point type
Flattened ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0384.20660
Zoro #
G4601094
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Length
60.1 mm

Details

Item
Ball-end thrust screw
Material
Stainless steel
Finish
Bright
System of Measurement
Metric
Point type
Flattened ball

Description

Ball-End Thrust Screw Without Head D1=M06, Form: B Stainless Steel, Components: Stainless Steel L2=60.1. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.