
Ball-end Thrust Screws without head, with flattened ball
Mfr # K0383.20860
Zoro # G4590829
product price: $7.45
/eaSold in multiples of 2 for $14.90
Key Features
Material
Steel
Overall Length
60.3 mm
Point type
Flattened ball
Finish
Hardened
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0383.20860
Zoro #
G4590829
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
60.3 mm
Thread Size
M8
Details
Item
Ball Pressure Screw
Material
Steel
Point type
Flattened ball
Finish
Hardened
System of Measurement
Metric
Description
Ball-End Thrust Screw Without Head D1=M08, Form: B Carbon Steel, Components: Ball-Bearing Steel L2=60.3. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.