
Ball-end Thrust Screws without head, with full ball
Mfr # K0383.10880
Zoro # G4590987
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Material
Steel
Overall Length
81.2 mm
Finish
Hardened
Point type
Full ball
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0383.10880
Zoro #
G4590987
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
81.2 mm
Thread Size
M8
Details
Material
Steel
Item
Ball-end thrust screw
Finish
Hardened
Point type
Full ball
System of Measurement
Metric
Description
Ball-End Thrust Screw Without Head D1=M08, Form: A Carbon Steel, Components: Ball-Bearing Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.