Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Grips, external thread, inch

  • Mfr # K0253.02A36X40

  • Zoro # G4593184


product price: $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

Color
Black/Red
Diameter
32 mm
Length
40 mm
Material
Thermoplastic/Stainless Steel
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0253.02A36X40
Zoro #
G4593184
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
32 mm
Length
40 mm
Thread Size
5/16"-18

Details

Color
Black/Red
Material
Thermoplastic/Stainless Steel
Thread Style
External Thread
Measurement Type
Inch

Description

Spherical Knob Size: 2, D1=32 D=5/16-18X40, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.