
Ball Grips, external thread, metric
Mfr # K0253.0410X20
Zoro # G4609220
product price: $20.29
/eaSold in multiples of 2 for $40.58
Key Features
Color
Black/Anthracite Gray
Diameter
50 mm
Length
20 mm
Material
Thermoplastic/Stainless Steel
Thread Type
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0253.0410X20
Zoro #
G4609220
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
50 mm
Length
20 mm
Thread Size
M10
Details
Color
Black/Anthracite Gray
Material
Thermoplastic/Stainless Steel
Thread Type
External Thread
Description
Spherical Knob Size: 4, D1=50 D=M10X20, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.