Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Grips, external thread, metric

  • Mfr # K0253.3105X30

  • Zoro # G4622277


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Color
Black/Light Gray
Diameter
40 mm
Length
30 mm
Material
Thermoplastic/Steel
Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0253.3105X30
Zoro #
G4622277
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
40 mm
Length
30 mm
Thread Size
M10

Details

Color
Black/Light Gray
Material
Thermoplastic/Steel
Thread Type
External Thread

Description

Spherical Knob Size: 3, D1=40 D=M10X30, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.