
Ball Grips, internal thread, inch
Mfr # K0253.01A27
Zoro # G4590786
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Color
Black/Yellow
Diameter
25 mm
Material
Thermoplastic/Stainless Steel
Thread Size
1/4"-20
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0253.01A27
Zoro #
G4590786
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
25 mm
Thread Size
1/4"-20
Details
Color
Black/Yellow
Material
Thermoplastic/Stainless Steel
Measurement Type
Inch
Thread Style
Internal Thread
Description
Spherical Knob Size: 1, D1=25 D=1/4-20, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.