Zoro Homepage

Ball Grips, internal thread, inch

  • Mfr # K0253.1A26

  • Zoro # G4638060


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Color
Black/Red
Diameter
25 mm
Material
Thermoplastic/Steel
Thread Size
1/4in-20
Thread Type
Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0253.1A26
Zoro #
G4638060
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
25 mm
Thread Size
1/4in-20

Details

Color
Black/Red
Material
Thermoplastic/Steel
Thread Type
Internal Thread

Description

Spherical Knob Size: 1, D1=25 D=1/4-20, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.