
Ball Grips, internal thread, metric
Mfr # K0253.4127
Zoro # G4608794
product price: $12.15
/eaSold in multiples of 2 for $24.30
Key Features
Color
Black/Yellow
Diameter
50 mm
Material
Thermoplastic/Steel
Thread Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0253.4127
Zoro #
G4608794
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
50 mm
Thread Size
M12
Details
Color
Black/Yellow
Material
Thermoplastic/Steel
Thread Type
Internal Thread
Description
Spherical Knob Size: 4, D1=50 D=M12, Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.