Zoro Homepage

Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric

  • Mfr # K0158.12005

  • Zoro # G4639390


product price: $0.73
/ea
Sold in multiples of 15 for $10.95

Key Features

Diameter
20 mm
Finish
Galvanized
Material
Plastic
Style
C, Tapped Hole
Inside Diameter
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0158.12005
Zoro #
G4639390
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
20 mm
Inside Diameter
M5

Details

Finish
Galvanized
Material
Plastic
Style
C, Tapped Hole

Description

Ball Knob DIN 319 Extended D1=20 D=M05, Form: C Thread, Thermoplastic Black, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.