Zoro Homepage

Ball Knobs, stainless steel or aluminum, DIN 319, Style C, metric

  • Mfr # K0650.150122

  • Zoro # G4610824


product price: $28.69
/ea

Key Features

Diameter
50 mm
Finish
Polished
Material
Aluminum
Style
C, Tapped Hole
Inside Diameter
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0650.150122
Zoro #
G4610824
UPC #
-
Country of Origin
Czechia

Dimensions

Diameter
50 mm
Inside Diameter
M12

Details

Finish
Polished
Material
Aluminum
Style
C, Tapped Hole
Measurement Type
Metric

Description

Ball Knob DIN 319 D1=50 D=M12, Form: C Internal Thread, Aluminum Polished. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.