
Ball Knobs, stainless steel or aluminum, DIN 319, Style K, metric
Mfr # K0650.332083
Zoro # G4614367
product price: $20.25
/eaSold in multiples of 2 for $40.50
Key Features
Diameter
12 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0650.332083
Zoro #
G4614367
UPC #
-
Country of Origin
Czechia
Dimensions
Diameter
12 mm
Details
Material
Stainless Steel
Item
Ball Knob
Description
Ball Knob DIN 319 D1=32 D=12, Form: K Reamed Hole, Stainless Steel 1.4305 Polished. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.