Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Knobs, stainless steel or aluminum, DIN 319, Style K, metric

  • Mfr # K0650.340103

  • Zoro # G4614638


product price: $32.15
/ea

Key Features

Diameter
40 mm
Finish
Polished
Material
Stainless Steel
Style
K, Reamed Hole
Inside Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0650.340103
Zoro #
G4614638
UPC #
-
Country of Origin
Czechia

Dimensions

Diameter
40 mm
Inside Diameter
16 mm

Details

Finish
Polished
Material
Stainless Steel
Style
K, Reamed Hole
Measurement Type
Metric

Description

Ball Knob DIN 319 D1=40 D=16, Form: K Reamed Hole, Stainless Steel 1.4305 Polished. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.