Zoro Homepage

Ball Lock Pins, button head style, self-locking, stainless, metric

  • Mfr # K0364.3112035

  • Zoro # G4608478


product price: $35.75
/ea

Key Features

Style
Button Head Stainless Steel
Material
Stainless Steel
Length
35 mm
Tip Dia.
12 mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0364.3112035
Zoro #
G4608478
UPC #
-
Country of Origin
Germany

Dimensions

Length
35 mm
Tip Dia.
12 mm

Details

Style
Button Head Stainless Steel
Material
Stainless Steel
Measurement Type
Metric

Description

Ball Lock Pin With Mushroom Grip, D1=12, L=35, L1=10, L5=45, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.