Zoro Homepage

Ball Lock Pins self locking, inch

  • Mfr # K0363.38CML20

  • Zoro # G4688594


product price: $27.59
/ea

Key Features

Material
Thermoplastic/Stainless Steel
Length
1.250in
Diameter
0.250in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0363.38CML20
Zoro #
G4688594
UPC #
-
Country of Origin
Germany

Dimensions

Length
1.250in
Diameter
0.250in

Details

Item
Modern Style
Material
Thermoplastic/Stainless Steel

Description

Ball Lock Pin With Mushroom Grip, Form: A Metal Collar, D1=1/4, L=1.25 Inch, L1=6,9, L5=38,65, Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.