
Ball Lock Pins self locking, inch
Mfr # K0363.47COL32
Zoro # G4665878
product price: $44.89
/eaKey Features
Style
Modern Style
Material
Thermoplastic/Stainless Steel
Tip Dia.
0.375 in
Length
2 in
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0363.47COL32
Zoro #
G4665878
UPC #
-
Country of Origin
Germany
Dimensions
Tip Dia.
0.375 in
Length
2 in
Details
Style
Modern Style
Material
Thermoplastic/Stainless Steel
Measurement Type
Inch
Description
Ball Lock Pin With Mushroom Grip, Form: A Metal Collar, D1=3/8, L=2 Inch, L1=8,8, L5=59,6, Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.