
Ball Lock Pins self locking, inch
Mfr # K0363.47CQL28
Zoro # G4672500
product price: $77.75
/ea
Free Shipping & Returns
Key Features
Style
Modern Style
Material
Thermoplastic/Stainless Steel
Tip Dia.
0.625 in
Length
1-3/4 in
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0363.47CQL28
Zoro #
G4672500
UPC #
-
Country of Origin
Germany
Dimensions
Tip Dia.
0.625 in
Length
1-3/4 in
Details
Style
Modern Style
Material
Thermoplastic/Stainless Steel
Measurement Type
Inch
Description
Ball Lock Pin With Mushroom Grip, Form: A Metal Collar, D1=5/8, L=1.75 Inch, L1=13,3, L5=57,75. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.