
Ball Lock Pins self locking, metric
Mfr # K0363.4710050
Zoro # G4699137
product price: $43.85
/eaKey Features
Style
Modern Style
Material
Thermoplastic/Stainless Steel
Length
50 mm
Tip Dia.
10 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0363.4710050
Zoro #
G4699137
UPC #
-
Country of Origin
Germany
Dimensions
Length
50 mm
Tip Dia.
10 mm
Details
Style
Modern Style
Material
Thermoplastic/Stainless Steel
Measurement Type
Metric
Description
Ball Lock Pin With Mushroom Grip, Form: A Metal Collar, D1=10, L=50, L1=9, L5=59, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.