Zoro Homepage

Ball Lock Pins self locking, metric

  • Mfr # K0363.4716030

  • Zoro # G4690229


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Style
Modern Style
Material
Thermoplastic/Stainless Steel
Length
30 mm
Tip Dia.
16 mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0363.4716030
Zoro #
G4690229
UPC #
-
Country of Origin
Germany

Dimensions

Length
30 mm
Tip Dia.
16 mm

Details

Style
Modern Style
Material
Thermoplastic/Stainless Steel
Measurement Type
Metric

Description

Ball Lock Pin With Mushroom Grip, Form: A Metal Collar, D1=16, L=30, L1=13, L5=43, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.