
Ball Lock Pins self locking, metric
Mfr # K0363.4716045
Zoro # G4702199
product price: $77.75
/ea
Free Shipping & Returns
Key Features
Style
Modern Style
Material
Thermoplastic/Stainless Steel
Tip Dia.
16 mm
Length
45 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0363.4716045
Zoro #
G4702199
UPC #
-
Country of Origin
Germany
Dimensions
Tip Dia.
16 mm
Length
45 mm
Details
Style
Modern Style
Material
Thermoplastic/Stainless Steel
Measurement Type
Metric
Description
Ball Lock Pin With Mushroom Grip, Form: A Metal Collar, D1=16, L=45, L1=13, L5=58, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.