Zoro Homepage

Ball Lock Pins self-locking, precipitation hardened

  • Mfr # K0792.012606015

  • Zoro # G4609640


product price: $32.55
/ea

Key Features

Material
Stainless Steel
Length
21.8 mm
Diameter
26.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0792.012606015
Zoro #
G4609640
UPC #
-
Country of Origin
Germany

Dimensions

Length
21.8 mm
Diameter
26.4 mm

Details

Item
Ball Lock Pin
Material
Stainless Steel

Description

Ball Lock Pin With Mushroom Grip, D1=6, L=15, L1=6,8, L5=21,8, Stainless Steel 1.4542, High Shear Strength. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.