Zoro Homepage

Ball lock pins stainless steel self-locking, style B

  • Mfr # K0790.101205015

  • Zoro # G4684918


product price: $19.45
/ea

Key Features

Material
Stainless Steel
Shaft Length
20.9 mm
Diameter
11.5 mm
Shaft Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0790.101205015
Zoro #
G4684918
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Length
20.9 mm
Diameter
11.5 mm
Shaft Width
5 mm

Details

Item
Ball Lock Pin
Material
Stainless Steel

Description

Ball Lock Pin With Recessed Grip And Ri, Form: B, D1=5, L=15, L1=5,9, L5=20,9, Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.