Zoro Homepage

Ball lock pins with L-grip, self-locking

  • Mfr # K0642.15110080

  • Zoro # G4638359


product price: $40.85
/ea

Key Features

Style
Ball Lock Pin
Material
Stainless Steel
Tip Dia.
10 mm
Length
80 mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0642.15110080
Zoro #
G4638359
UPC #
-
Country of Origin
United States

Dimensions

Tip Dia.
10 mm
Length
80 mm

Details

Style
Ball Lock Pin
Material
Stainless Steel
Measurement Type
Metric

Description

Ball Lock Pin With L-Grip, D1=10, L=80, L1=9, L5=89, Stainless Steel, Components: Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.