Zoro Homepage

Ball Lock Pins with T-grip, self-locking, precipitation hardened

  • Mfr # K0793.214605010

  • Zoro # G4686966


product price: $32.79
/ea

Key Features

Material
Stainless Steel
Length
15.9 mm
Diameter
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0793.214605010
Zoro #
G4686966
UPC #
-
Country of Origin
Germany

Dimensions

Length
15.9 mm
Diameter
46 mm

Details

Item
Ball Lock Pin
Material
Stainless Steel

Description

Ball Lock Pin With T-Grip, D1=5, L=10, L1=5,9, L5=15,9, Stainless Steel 1.4542, High Shear Strength, Components: Zinc. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.