
Bushing for Ball Lock Pins
Mfr # K0724.10616
Zoro # G4665415
product price: $18.99
/eaSold in multiples of 2 for $37.98
Key Features
Style
Adapter Bushing
Material
Stainless Steel
Tip Dia.
M16
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0724.10616
Zoro #
G4665415
UPC #
-
Country of Origin
Germany
Dimensions
Tip Dia.
M16
Details
Style
Adapter Bushing
Material
Stainless Steel
Measurement Type
Metric
Description
Adapter Bushing, D1=M16, D=6 Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.