Zoro Homepage

Cable Clip, Polyamide, Black, 39 mm L

  • Mfr # K1280.1208

  • Zoro # G902083429


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Material
Polyamide
Clamp Color
Black
Mounting Method
Screw
Length
39 mm
Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1280.1208
Zoro #
G902083429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
39 mm
Width
16 mm

Details

Item
Cable Clip
Material
Polyamide
Clamp Color
Black
Mounting Method
Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.