Cable Screw Hygienic Design M12X1, 5X7, H=19, Sw=17, Stainless Steel Bright, Comp:Tpu

  • Mfr # K1453.12150

  • Zoro # G702197180


product price:  $73.35
/ea

Key Features

Length
7mm
Material Grade
AISI 316L
Description/Special Features
Seal Insert ADI - free
System of Measurement
Metric
Width Across Flats
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1453.12150
Zoro #
G702197180
UPC #
-
Country of Origin
Germany

Dimensions

Length
7mm
Width Across Flats
17 mm
Dia./Thread Size
M12 x 1.5 mm
Nut Height
19 mm

Details

Item
Cable Screw
Material Grade
AISI 316L
Description/Special Features
Seal Insert ADI - free
System of Measurement
Metric
Nut Style
Cable Fasteners
Basic Material
Stainless Steel
Meets/Exceeds
IP66,68,69K,EU62444,EHEDG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.