
Cable Screw Hygienic Design M16X1, 5X9, H=21, Sw=20, Stainless Steel Bright, Comp:Tpu
Mfr # K1453.16150
Zoro # G502197236
product price:Â $77.69
/ea
Free Shipping & Returns
Key Features
Length
9mm
Meets/Exceeds
IP66,68,69K,EU62444,EHEDG
Nut Height
21 mm
Nut Style
Cable Fasteners
Basic Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1453.16150
Zoro #
G502197236
UPC #
-
Country of Origin
Germany
Dimensions
Length
9mm
Nut Height
21 mm
Dia./Thread Size
M16 x 1.5 mm
Width Across Flats
20 mm
Details
Item
Cable Screw
Meets/Exceeds
IP66,68,69K,EU62444,EHEDG
Nut Style
Cable Fasteners
Basic Material
Stainless Steel
Material Grade
AISI 316L
System of Measurement
Metric
Description/Special Features
Seal Insert ADI - free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.