
Cable Screw Hygienic Design M16X1, 5X9, H=25, Sw=22, Plastic Transparent, Comp:Tpu
Mfr # K1453.16151
Zoro # G702197197
product price:Â $16.65
/eaKey Features
Length
9mm
Nut Height
25 mm
Nut Style
Hose
Description/Special Features
Seal Insert ADI - free
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1453.16151
Zoro #
G702197197
UPC #
-
Country of Origin
Germany
Dimensions
Length
9mm
Nut Height
25 mm
Width Across Flats
22 mm
Dia./Thread Size
M16 x 1.5 mm
Details
Item
Cable Screw
Nut Style
Hose
Description/Special Features
Seal Insert ADI - free
System of Measurement
Metric
Basic Material
Plastic
Meets/Exceeds
IP66,68,69K,EU62444,EHEDG
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.