
Cable Screw Hygienic Design M20X1, 5X9, H=27, Sw=24, Stainless Steel Bright, Comp:Tpu
Mfr # K1453.20150
Zoro # G102197230
product price:Â $85.49
/ea
Free Shipping & Returns
Key Features
Length
9mm
Dia./Thread Size
M20 x 1.5 mm
Width Across Flats
24 mm
Basic Material
Stainless Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1453.20150
Zoro #
G102197230
UPC #
-
Country of Origin
Germany
Dimensions
Length
9mm
Dia./Thread Size
M20 x 1.5 mm
Width Across Flats
24 mm
Nut Height
27 mm
Details
Item
Cable Screw
Basic Material
Stainless Steel
System of Measurement
Metric
Nut Style
Cable Fasteners
Description/Special Features
Seal Insert ADI - free
Material Grade
AISI 316L
Meets/Exceeds
IP66,68,69K,EU62444,EHEDG
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.