Cable Screw Hygienic Design M20X1, 5X9, H=29, Sw=26, Plastic Transparent, Comp:Tpu

  • Mfr # K1453.20151

  • Zoro # G602197266


product price:  $18.39
/ea

Key Features

Length
9mm
Description/Special Features
Seal Insert ADI - free
Dia./Thread Size
M20 x 1.5 mm
Nut Height
29 mm
Width Across Flats
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1453.20151
Zoro #
G602197266
UPC #
-
Country of Origin
Germany

Dimensions

Length
9mm
Dia./Thread Size
M20 x 1.5 mm
Nut Height
29 mm
Width Across Flats
26 mm

Details

Item
Cable Screw
Description/Special Features
Seal Insert ADI - free
System of Measurement
Metric
Basic Material
Plastic
Nut Style
Hose
Meets/Exceeds
IP66,68,69K,EU62444,EHEDG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.