Cable Screw Hygienic Design M25X1, 5X10, H=27, Sw=30, Stainless Steel Bright, Comp:Tpu

  • Mfr # K1453.25150

  • Zoro # G202197239


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Length
10mm
Width Across Flats
30 mm
System of Measurement
Metric
Material Grade
AISI 316L
Meets/Exceeds
IP66,68,69K,EU62444,EHEDG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1453.25150
Zoro #
G202197239
UPC #
-
Country of Origin
Germany

Dimensions

Length
10mm
Width Across Flats
30 mm
Nut Height
27 mm
Dia./Thread Size
M25 x 1.5 mm

Details

Item
Cable Screw
System of Measurement
Metric
Material Grade
AISI 316L
Meets/Exceeds
IP66,68,69K,EU62444,EHEDG
Nut Style
Cable Fasteners
Description/Special Features
Seal Insert ADI - free
Basic Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.