
Cable Screw Hygienic Design M25X1, 5X10, H=31, Sw=32, Plastic Transparent, Comp:Tpu
Mfr # K1453.25151
Zoro # G902197225
product price: $19.89
/eaKey Features
Length
10mm
Nut Style
Hose
Meets/Exceeds
IP66,68,69K,EU62444,EHEDG
Dia./Thread Size
M25 x 1.5 mm
Basic Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1453.25151
Zoro #
G902197225
UPC #
-
Country of Origin
Germany
Dimensions
Length
10mm
Dia./Thread Size
M25 x 1.5 mm
Nut Height
31 mm
Width Across Flats
32 mm
Details
Item
Cable Screw
Nut Style
Hose
Meets/Exceeds
IP66,68,69K,EU62444,EHEDG
Basic Material
Plastic
System of Measurement
Metric
Description/Special Features
Seal Insert ADI - free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.