Cable Screw Hygienic Design M32X1, 5X11, H=32, Sw=38, Plastic Transparent, Comp:Tpu

  • Mfr # K1453.32151

  • Zoro # G402197138


product price:  $21.85
/ea

Key Features

Length
11mm
Width Across Flats
38 mm
Dia./Thread Size
M32 x 1.5 mm
Basic Material
Plastic
Nut Height
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1453.32151
Zoro #
G402197138
UPC #
-
Country of Origin
Germany

Dimensions

Length
11mm
Width Across Flats
38 mm
Dia./Thread Size
M32 x 1.5 mm
Nut Height
32 mm

Details

Item
Cable Screw
Basic Material
Plastic
Nut Style
Hose
System of Measurement
Metric
Meets/Exceeds
IP66,68,69K,EU62444,EHEDG
Description/Special Features
Seal Insert ADI - free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.