Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= 3/4-16, Form: B, Without Locknut

  • Mfr # K0637.10410AO

  • Zoro # G7279371


product price: $38.29
/ea

Key Features

Style
Knob
Grip Length
1-31/32"
Pin Dia.
25/64"
Knob Type
Cam Action
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0637.10410AO
Zoro #
G7279371
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-31/32"
Pin Dia.
25/64"
Plunger Dia.
10.00mm
Barrel Dia.
1-3/8"
Tip Dia.
0.39"
Barrel Height
1.37"
Thread Size
3/4"-16
Tip Length
0.472"
Length
2-3/4"
Body Length
58 mm
Thread Length
35 mm
Plunger Width
10 mm
Overall Length
70 mm
Handle Diameter
20 mm
Handle Width
18 mm
Handle Length
50 mm
Body Diameter
20 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Stainless Steel
Finish
Unfinished
Handle Type
Lever
Plunger Material
Stainless Steel
Plunger Finish
Uncoated
Thread
Fully Threaded
With Locking Plunger
Yes
Retractable
Yes
Body Material
Stainless Steel
Plunger Projection
12 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
60 N
Initial Nose Force
20 N
Retractability
Retractable
Plunger Material Grade
303
Includes Locking Plunger
Locking Plunger Included
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Body Finish
Uncoated
Body Material Grade
303
Nose Shape
Pin
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/4 In.-16, Thread Length 35 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 58 mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70 mm, Plunger Width 10 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.