Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= 5/8-18, Form: B, Without Locknut

  • Mfr # K0637.10410AN

  • Zoro # G7279417


product price: $30.99
/ea

Key Features

Style
Knob
Grip Length
1-37/64"
Pin Dia.
25/64"
Knob Type
Cam Action
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0637.10410AN
Zoro #
G7279417
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-37/64"
Pin Dia.
25/64"
Length
23-49/64"
Tip Dia.
0.39"
Barrel Dia.
1-17/64"
Barrel Height
1.25"
Plunger Dia.
10.00mm
Tip Length
0.393"
Thread Size
5/8"-18
Body Length
50.4 mm
Plunger Width
10 mm
Thread Length
32 mm
Overall Length
60.4 mm
Handle Length
40 mm
Body Diameter
16 mm
Handle Diameter
16 mm
Handle Width
14.4 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Stainless Steel
Finish
Unfinished
Thread
Fully Threaded
With Locking Plunger
Yes
Plunger Material
Stainless Steel
Retractable
Yes
Initial Nose Force
15 N
Plunger Finish
Uncoated
Body Material
Stainless Steel
Handle Type
Lever
Plunger Projection
10 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
35 N
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Pin
Plunger Material Grade
303
Body Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
303
Measurement System
Inch
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/8 In.-18, Thread Length 32 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 50.4 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.4 mm, Plunger Width 10 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.