Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= M16, Form: B, With Locknut

  • Mfr # K0637.1051016

  • Zoro # G7278988


product price: $34.39
/ea

Key Features

Style
Knob
Grip Length
1-37/64"
Pin Dia.
25/64"
Knob Type
Cam Action
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0637.1051016
Zoro #
G7278988
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-37/64"
Pin Dia.
25/64"
Thread Size
M16
Barrel Dia.
1-17/64"
Tip Dia.
0.39"
Tip Length
0.393"
Length
23-49/64"
Plunger Dia.
10.00mm
Barrel Height
1.25"
Plunger Width
10 mm
Overall Length
60.4 mm
Thread Length
32 mm
Body Length
50.4 mm
Handle Width
14.4 mm
Handle Length
40 mm
Handle Diameter
16 mm
Body Diameter
16 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Stainless Steel
Finish
Unfinished
Body Material
Stainless Steel
Initial Nose Force
15 N
Thread
Fully Threaded
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Final Nose Force
35 N
Plunger Projection
10 mm
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
With Locking Plunger
Yes
Handle Type
Lever
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Included
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Retractability
Retractable
Body Finish
Uncoated
Plunger Material Grade
303
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M16, Thread Length 32 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 50.4 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.4 mm, Plunger Width 10 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.