Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= 3/4-10, Form: B, Without Locknut

  • Mfr # K0637.10412A7

  • Zoro # G7266957


product price: $38.29
/ea

Key Features

Style
Knob
Grip Length
1-31/32"
Pin Dia.
33/64"
Knob Type
Cam Action
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0637.10412A7
Zoro #
G7266957
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-31/32"
Pin Dia.
33/64"
Barrel Dia.
1-3/8"
Plunger Dia.
12.00mm
Thread Size
3/4"-10
Tip Dia.
0.51"
Tip Length
0.472"
Length
2-3/4"
Barrel Height
1.37"
Thread Length
35 mm
Overall Length
70 mm
Body Length
58 mm
Plunger Width
12 mm
Handle Diameter
20 mm
Handle Width
18 mm
Body Diameter
20 mm
Handle Length
50 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Retractable
Yes
Plunger Projection
12 mm
Final Nose Force
60 N
With Locking Plunger
Yes
Thread
Fully Threaded
Handle Type
Lever
Body Material
Stainless Steel
Initial Nose Force
20 N
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Body Material Grade
303
Measurement System
Inch
Nose Shape
Pin
Plunger Material Grade
303
Body Finish
Uncoated
Retractability
Retractable
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/4 In.-10, Thread Length 35 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 12.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 58 mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70 mm, Plunger Width 12 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.