Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam-Action Indexing Plunger, Stainless Steel, D=4, D1= 3/8-16, Form: B, With Locknut

  • Mfr # K0637.10504A4

  • Zoro # G7266896


product price: $26.99
/ea

Key Features

Style
Knob
Grip Length
63/64"
Pin Dia.
5/32"
Knob Type
Cam Action
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0637.10504A4
Zoro #
G7266896
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
63/64"
Pin Dia.
5/32"
Length
1-31/64"
Thread Size
3/8"-16
Tip Dia.
0.15"
Barrel Dia.
25/32"
Plunger Dia.
4.00mm
Barrel Height
0.78"
Tip Length
0.236"
Thread Length
20 mm
Body Length
32 mm
Plunger Width
4 mm
Overall Length
38 mm
Body Diameter
10 mm
Handle Width
9 mm
Handle Length
25 mm
Handle Diameter
10 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Plunger Projection
6 mm
Plunger Material
Stainless Steel
Final Nose Force
14 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
Yes
Handle Type
Lever
Retractable
Yes
Body Material
Stainless Steel
Thread
Fully Threaded
Initial Nose Force
8 N
Measurement System
Inch
Body Finish
Uncoated
Body Material Grade
303
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Nose Shape
Pin
Includes Locking Plunger
Locking Plunger Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/8 In.-16, Thread Length 20 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 32 mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38 mm, Plunger Width 4 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.