Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam-Action Indexing Plunger, Stainless Steel, D=5, D1= M12, Form: B, With Locknut

  • Mfr # K0637.1050512

  • Zoro # G7266826


product price: $30.35
/ea

Key Features

Style
Knob
Grip Length
1-1/16"
Pin Dia.
3/16"
Knob Type
Cam Action
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0637.1050512
Zoro #
G7266826
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-1/16"
Pin Dia.
3/16"
Tip Length
0.314"
Length
1-7/32"
Barrel Height
0.78"
Tip Dia.
0.19"
Barrel Dia.
25/32"
Plunger Dia.
5.00mm
Thread Size
M12
Plunger Width
5 mm
Overall Length
46.8 mm
Thread Length
25 mm
Body Length
38.8 mm
Body Diameter
12 mm
Handle Width
10.8 mm
Handle Length
30 mm
Handle Diameter
12 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Stainless Steel
Finish
Unfinished
Thread
Fully Threaded
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Projection
8 mm
Retractable
Yes
Handle Type
Lever
With Locking Plunger
Yes
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Initial Nose Force
8 N
Plunger Finish
Uncoated
Final Nose Force
15 N
Measurement System
Metric
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
303
Includes Locking Plunger
Locking Plunger Included
Body Finish
Uncoated
Body Material Grade
303
Retractability
Retractable
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M12, Thread Length 25 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 38.8 mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.8 mm, Plunger Width 5 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.